Zoro Homepage

Belt, 3VX Cogged, 3/8 x 47.5 in. OC, 5 Band

  • Mfr # 5H3VX475

  • Zoro # G309713295


product price: $65.55
/ea

Key Features

V-Belt Section
3VX
Outside Length
47.5 in
Number of Ribs
5
Top Width
3/8"
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5H3VX475
Zoro #
G309713295
UPC #
-
Country of Origin
India

Dimensions

Outside Length
47.5 in
Top Width
3/8"

Details

V-Belt Section
3VX
Number of Ribs
5
Material
EPDM
For Use With
General Industrial
Weight
1.07
Temp. Range
-31 Deg F to 266 Deg F
Construction
Raw Edge Cogged

Description

Belt, 3VX Cogged, 3/8 x 47.5 in. OC, 5 Band

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.