
Belt, 3VX Cogged, 3/8 x 52 in. OC, 8 Band
Mfr # 8H3VX520
Zoro # G609719805
product price: $104.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
3VX
Outside Length
52 in
Number of Ribs
8
Top Width
3/8"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8H3VX520
Zoro #
G609719805
UPC #
-
Country of Origin
India
Dimensions
Outside Length
52 in
Top Width
3/8"
Details
V-Belt Section
3VX
Number of Ribs
8
Material
EPDM
For Use With
General Industrial
Temp. Range
-31 Deg F to 266 Deg F
Weight
1.87
Construction
Raw Edge Cogged
Description
Belt, 3VX Cogged, 3/8 x 52 in. OC, 8 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.