
2H3VX627 - V-Belt, 3VX Cogged, 3/8 x 62.7in OC, 2 Band
Mfr # 2H3VX627
Zoro # G609721365
product price: $31.45
/eaKey Features
V-Belt Section
3VX
Outside Length
62.7 in
Number of Ribs
2
Top Width
3/8"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2H3VX627
Zoro #
G609721365
UPC #
-
Country of Origin
India
Dimensions
Outside Length
62.7 in
Top Width
3/8"
Details
V-Belt Section
3VX
Number of Ribs
2
Material
EPDM
For Use With
3VX627, 2/3VX627, 3VX627/2, 2-3VX627, 3VX627-2, R3VX627/2, R3VX627-2, 2R3VX627, 2-R3VX627, 2/R3VX6273V627, 2/3V627, 3V627/2, 2-3V627, 3V627-2, R3V627/2, R3V627-2, 2R3V627, 2-R3V627, 2/R3V627
Construction
Raw Edge Cogged
Temp. Range
-31 Deg F to 266 Deg F
Weight
0.56
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded, narrow wedge, cogged V-belt designed for high horsepower, compact drives
- Anti-static, Oil, Heat & Wear Resistant
- Cogged design allows significant flexibility, reduced slippage, increased heat dissipation & superior grip
- EPDM Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.