Zoro Homepage

Belt, 3VX Cogged, 3/8 x 62.7 in. OC, 9 Band

  • Mfr # 9H3VX627

  • Zoro # G309714391


product price: $142.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
3VX
Outside Length
62.7 in
Number of Ribs
9
Top Width
3/8"
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9H3VX627
Zoro #
G309714391
UPC #
-
Country of Origin
India

Dimensions

Outside Length
62.7 in
Top Width
3/8"

Details

V-Belt Section
3VX
Number of Ribs
9
Material
EPDM
For Use With
General Industrial
Weight
2.54
Construction
Raw Edge Cogged
Temp. Range
-31 Deg F to 266 Deg F

Description

Belt, 3VX Cogged, 3/8 x 62.7 in. OC, 9 Band

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.