
4H3VX800 - V-Belt, 3VX Cogged, 3/8 x 80in OC, 4 Band
Mfr # 4H3VX800
Zoro # G509718977
product price: $80.29
/ea
Free Shipping & Returns
Key Features
V-Belt Section
3VX
Outside Length
80 in
Number of Ribs
4
Top Width
3/8"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4H3VX800
Zoro #
G509718977
UPC #
-
Country of Origin
India
Dimensions
Outside Length
80 in
Top Width
3/8"
Details
V-Belt Section
3VX
Number of Ribs
4
Material
EPDM
For Use With
3VX800, 4/3VX800, 3VX800/4, 4-3VX800, 3VX800-4, R3VX800/4, R3VX800-4, 4R3VX800, 4-R3VX800, 4/R3VX8003V800, 4/3V800, 3V800/4, 4-3V800, 3V800-4, R3V800/4, R3V800-4, 4R3V800, 4-R3V800, 4/R3V800
Construction
Raw Edge Cogged
Weight
1.44
Temp. Range
-31 Deg F to 266 Deg F
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded, narrow wedge, cogged V-belt designed for high horsepower, compact drives
- Anti-static, Oil, Heat & Wear Resistant
- Cogged design allows significant flexibility, reduced slippage, increased heat dissipation & superior grip
- EPDM Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.