
9H3VX900 - V-Belt, 3VX Cogged, 3/8 x 90in OC, 9 Band
Mfr # 9H3VX900
Zoro # G509714955
product price:Â $202.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
3VX
Number of Ribs
9
Top Width
3/8"
Outside Length
90 in
Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9H3VX900
Zoro #
G509714955
UPC #
-
Country of Origin
India
Dimensions
Top Width
3/8"
Outside Length
90 in
Details
V-Belt Section
3VX
Number of Ribs
9
Material
EPDM
Temp. Range
-31 Deg F to 266 Deg F
Weight
3.64
Construction
Raw Edge Cogged
For Use With
3VX900, 9/3VX900, 3VX900/9, 9-3VX900, 3VX900-9, R3VX900/9, R3VX900-9, 9R3VX900, 9-R3VX900, 9/R3VX9003V900, 9/3V900, 3V900/9, 9-3V900, 3V900-9, R3V900/9, R3V900-9, 9R3V900, 9-R3V900, 9/R3V900
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded, narrow wedge, cogged V-belt designed for high horsepower, compact drives
- Anti-static, Oil, Heat & Wear Resistant
- Cogged design allows significant flexibility, reduced slippage, increased heat dissipation & superior grip
- EPDM Rubber
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.