
11H5V1635 - V-Belt, 5V, 5/8 x 163.5in OC, 11 Band
Mfr # 11H5V1635
Zoro # G909716719
product price: $686.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
5V
Outside Length
163.5 in
Number of Ribs
11
Top Width
5/8"
Material
Synthetic Rubber (SBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11H5V1635
Zoro #
G909716719
UPC #
-
Country of Origin
India
Dimensions
Outside Length
163.5 in
Top Width
5/8"
Details
V-Belt Section
5V
Number of Ribs
11
Material
Synthetic Rubber (SBR)
For Use With
5V1635, 11/5V1635, 5V1635/11, 11-5V1635, 5V1635-11, R5V1635/11, R5V1635-11, 11R5V1635, 11-R5V1635, 11/R5V1635
Construction
Wet Wrap
Weight
25.26
Temp. Range
-0 Deg F to 176 Deg F
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded, narrow wedge V-belt designed for high-power industrial drives
- Ideal for compact, high-speed applications
- Anti-static, Oil, Heat & Wear Resistant
- High-tenacity rubber compound allows significant flexibility with high tensile strength
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.