Shop PIX
See all product information
9H5V2030 - V-Belt, 5V, 5/8 x 203in OC, 9 Band
Mfr # 9H5V2030
Zoro # G009715728
product price:Â $696.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
H5V
Number of Ribs
9
Top Width
5/8 in
Outside Length
203 in
Material
Synthetic Rubber (SBR)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9H5V2030
Zoro #
G009715728
UPC #
-
Country of Origin
India
Dimensions
Top Width
5/8 in
Outside Length
203 in
Thickness
16 mm
Details
V-Belt Section
H5V
Number of Ribs
9
Material
Synthetic Rubber (SBR)
Temp. Range
-0 to 176 Degrees F
Construction
Wet Wrap
Weight
25.66
For Use With
5V2030, 9/5V2030, 5V2030/9, 9-5V2030, 5V2030-9, R5V2030/9, R5V2030-9, 9R5V2030, 9-R5V2030, 9/R5V2030
Industry Number
9H5V2030
Standards
ISO 5290, BS 3790, RMA IP-22
Item
Banded V-Belt
Reinforcing Cord Material
Polyester
Belt Series
PIX-DuraBand®-XS
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded, narrow wedge V-belt designed for high-power industrial drives
- Ideal for compact, high-speed applications
- Anti-static, Oil, Heat & Wear Resistant
- High-tenacity rubber compound allows significant flexibility with high tensile strength
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.