This item is Discontinued.

Pix Belt, 5V, 5/8 x 250 in. OC, 9 Band 9H5V2500

This item is Discontinued.

Pix

Belt, 5V, 5/8 x 250 in. OC, 9 Band (Discontinued)

Mfr # 9H5V2500
Zoro # G109715734
Country of Origin India
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9H5V2500
Zoro #
G109715734
UPC #
-
Country of Origin
India

Dimensions

Top Width
5/8"
Outside Length
250 in

Details

V-Belt Section
5V
Number of Ribs
9
Material
Synthetic Rubber (SBR)
Temp. Range
-0 Deg F to 176 Deg F
Weight
31.6
Construction
Wet Wrap
For Use With
5V2500, 9/5V2500, 5V2500/9, 9-5V2500, 5V2500-9, R5V2500/9, R5V2500-9, 9R5V2500, 9-R5V2500, 9/R5V2500

Description

Belt, 5V, 5/8 x 250 in. OC, 9 Band

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.