
12H5V3150 - V-Belt, 5V, 5/8 x 315in OC, 12 Band
Mfr # 12H5V3150
Zoro # G409721350
product price: $1,441.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
5V
Outside Length
315 in
Number of Ribs
12
Top Width
5/8"
Material
Synthetic Rubber (SBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12H5V3150
Zoro #
G409721350
UPC #
-
Country of Origin
India
Dimensions
Outside Length
315 in
Top Width
5/8"
Details
V-Belt Section
5V
Number of Ribs
12
Material
Synthetic Rubber (SBR)
For Use With
5V3150, 12/5V3150, 5V3150/12, 12-5V3150, 5V3150-12, R5V3150/12, R5V3150-12, 12R5V3150, 12-R5V3150, 12/R5V3150
Weight
53.09
Construction
Wet Wrap
Temp. Range
-0 Deg F to 176 Deg F
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded, narrow wedge V-belt designed for high-power industrial drives
- Ideal for compact, high-speed applications
- Anti-static, Oil, Heat & Wear Resistant
- High-tenacity rubber compound allows significant flexibility with high tensile strength
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.