
2H5V950 - V-Belt, 5V, 5/8 x 95in OC, 2 Band
Mfr # 2H5V950
Zoro # G209711698
product price: $79.65
/ea
Free Shipping & Returns
Key Features
V-Belt Section
5V
Outside Length
95 in
Number of Ribs
2
Top Width
5/8"
Material
Synthetic Rubber (SBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2H5V950
Zoro #
G209711698
UPC #
-
Country of Origin
India
Dimensions
Outside Length
95 in
Top Width
5/8"
Details
V-Belt Section
5V
Number of Ribs
2
Material
Synthetic Rubber (SBR)
For Use With
5V950, 2/5V950, 5V950/2, 2-5V950, 5V950-2, R5V950/2, R5V950-2, 2R5V950, 2-R5V950, 2/R5V950
Temp. Range
-0 Deg F to 176 Deg F
Construction
Wet Wrap
Weight
2.67
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded, narrow wedge V-belt designed for high-power industrial drives
- Ideal for compact, high-speed applications
- Anti-static, Oil, Heat & Wear Resistant
- High-tenacity rubber compound allows significant flexibility with high tensile strength
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.