Zoro Homepage

Belt, 5VX Cogged, 5/8 x 107 in. OC, 3 Band

  • Mfr # 3H5VX1070

  • Zoro # G209719359


product price: $158.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
5VX
Outside Length
107 in
Number of Ribs
3
Top Width
5/8"
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3H5VX1070
Zoro #
G209719359
UPC #
-
Country of Origin
India

Dimensions

Outside Length
107 in
Top Width
5/8"

Details

V-Belt Section
5VX
Number of Ribs
3
Material
EPDM
For Use With
General Industrial
Temp. Range
-31 Deg F to 266 Deg F
Construction
Raw Edge Cogged
Weight
4.05

Description

Belt, 5VX Cogged, 5/8 x 107 in. OC, 3 Band

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.