
8H5VX1150 - V-Belt, 5VX Cogged, 5/8 x 115in OC, 8 Band
Mfr # 8H5VX1150
Zoro # G109710340
product price: $454.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
5VX
Outside Length
115 in
Number of Ribs
8
Top Width
5/8"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8H5VX1150
Zoro #
G109710340
UPC #
-
Country of Origin
India
Dimensions
Outside Length
115 in
Top Width
5/8"
Details
V-Belt Section
5VX
Number of Ribs
8
Material
EPDM
For Use With
5VX1150, 8/5VX1150, 5VX1150/8, 8-5VX1150, 5VX1150-8, R5VX1150/8, R5VX1150-8, 8R5VX1150, 8-R5VX1150, 8/R5VX11505V1150, 8/5V1150, 5V1150/8, 8-5V1150, 5V1150-8, R5V1150/8, R5V1150-8, 8R5V1150, 8-R5V1150, 8/R5V1150
Weight
11.6
Construction
Raw Edge Cogged
Temp. Range
-31 Deg F to 266 Deg F
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded, narrow wedge, cogged V-belt designed for high horsepower, compact drives
- Anti-static, Oil, Heat & Wear Resistant
- Cogged design allows significant flexibility, reduced slippage, increased heat dissipation & superior grip
- EPDM Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.