This item is Discontinued.

Pix Belt, 5VX Cogged, 5/8 x 132 in. OC, 8 Band 8H5VX1320

This item is Discontinued.

Pix

Belt, 5VX Cogged, 5/8 x 132 in. OC, 8 Band (Discontinued)

Mfr # 8H5VX1320
Zoro # G309710799
Country of Origin India
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8H5VX1320
Zoro #
G309710799
UPC #
-
Country of Origin
India

Dimensions

Top Width
5/8"
Outside Length
132 in

Details

V-Belt Section
5VX
Number of Ribs
8
Material
EPDM
Temp. Range
-31 Deg F to 266 Deg F
Weight
13.32
For Use With
5VX1320, 8/5VX1320, 5VX1320/8, 8-5VX1320, 5VX1320-8, R5VX1320/8, R5VX1320-8, 8R5VX1320, 8-R5VX1320, 8/R5VX13205V1320, 8/5V1320, 5V1320/8, 8-5V1320, 5V1320-8, R5V1320/8, R5V1320-8, 8R5V1320, 8-R5V1320, 8/R5V1320
Construction
Raw Edge Cogged

Description

Belt, 5VX Cogged, 5/8 x 132 in. OC, 8 Band

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.