
Belt, 5VX Cogged, 5/8 x 180 in. OC, 11 Band
Mfr # 11H5VX1800
Zoro # G909718423
product price: $977.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
5VX
Outside Length
180 in
Number of Ribs
11
Top Width
5/8"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11H5VX1800
Zoro #
G909718423
UPC #
-
Country of Origin
India
Dimensions
Outside Length
180 in
Top Width
5/8"
Details
V-Belt Section
5VX
Number of Ribs
11
Material
EPDM
For Use With
General Industrial
Construction
Raw Edge Cogged
Temp. Range
-31 Deg F to 266 Deg F
Weight
24.97
Description
Belt, 5VX Cogged, 5/8 x 180 in. OC, 11 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.