
2H5VX600 - V-Belt, 5VX Cogged, 5/8 x 60in OC, 2 Band
Mfr # 2H5VX600
Zoro # G809712736
product price: $59.29
/eaKey Features
V-Belt Section
5VX
Outside Length
60 in
Number of Ribs
2
Top Width
5/8"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2H5VX600
Zoro #
G809712736
UPC #
-
Country of Origin
India
Dimensions
Outside Length
60 in
Top Width
5/8"
Details
V-Belt Section
5VX
Number of Ribs
2
Material
EPDM
For Use With
5VX600, 2/5VX600, 5VX600/2, 2-5VX600, 5VX600-2, R5VX600/2, R5VX600-2, 2R5VX600, 2-R5VX600, 2/R5VX6005V600, 2/5V600, 5V600/2, 2-5V600, 5V600-2, R5V600/2, R5V600-2, 2R5V600, 2-R5V600, 2/R5V600
Construction
Raw Edge Cogged
Weight
1.51
Temp. Range
-31 Deg F to 266 Deg F
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded, narrow wedge, cogged V-belt designed for high horsepower, compact drives
- Anti-static, Oil, Heat & Wear Resistant
- Cogged design allows significant flexibility, reduced slippage, increased heat dissipation & superior grip
- EPDM Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.