This item is Discontinued.

Pix Belt, 5VX Cogged, 5/8 x 68 in. OC, 2 Band 2H5VX680

This item is Discontinued.

Pix

Belt, 5VX Cogged, 5/8 x 68 in. OC, 2 Band (Discontinued)

Mfr # 2H5VX680
Zoro # G209712817
Country of Origin India
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2H5VX680
Zoro #
G209712817
UPC #
-
Country of Origin
India

Dimensions

Top Width
5/8"
Outside Length
68 in

Details

V-Belt Section
5VX
Number of Ribs
2
Material
EPDM
Temp. Range
-31 Deg F to 266 Deg F
For Use With
5VX680, 2/5VX680, 5VX680/2, 2-5VX680, 5VX680-2, R5VX680/2, R5VX680-2, 2R5VX680, 2-R5VX680, 2/R5VX6805V680, 2/5V680, 5V680/2, 2-5V680, 5V680-2, R5V680/2, R5V680-2, 2R5V680, 2-R5V680, 2/R5V680
Weight
1.72
Construction
Raw Edge Cogged

Description

Belt, 5VX Cogged, 5/8 x 68 in. OC, 2 Band

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.