Shop PIX
See all product information
6H5VX740 - V-Belt, 5VX Cogged, 5/8 x 74in OC, 6 Band
Mfr # 6H5VX740
Zoro # G809713054
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
H5VX
Number of Ribs
6
Top Width
5/8 in
Outside Length
74 in
Material
EPDM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6H5VX740
Zoro #
G809713054
UPC #
-
Country of Origin
India
Dimensions
Top Width
5/8 in
Outside Length
74 in
Thickness
16 mm
Details
V-Belt Section
H5VX
Number of Ribs
6
Material
EPDM
Temp. Range
-31 to 266 Degrees F
Construction
Raw Edge Cogged
For Use With
5VX740, 6/5VX740, 5VX740/6, 6-5VX740, 5VX740-6, R5VX740/6, R5VX740-6, 6R5VX740, 6-R5VX740, 6/R5VX7405V740, 6/5V740, 5V740/6, 6-5V740, 5V740-6, R5V740/6, R5V740-6, 6R5V740, 6-R5V740, 6/R5V740
Weight
5.6
Belt Series
PIX-DuraBand®-XR
Reinforcing Cord Material
Polyester
Standards
ISO 5290, BS 3790, RMA IP 22
Industry Number
6H5VX740
Item
Banded Raw Edge Cogged V-Belt
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded, narrow wedge, cogged V-belt designed for high horsepower, compact drives
- Anti-static, Oil, Heat & Wear Resistant
- Cogged design allows significant flexibility, reduced slippage, increased heat dissipation & superior grip
- EPDM Rubber
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.