
2H5VX900 - V-Belt, 5VX Cogged, 5/8 x 90in OC, 2 Band
Mfr # 2H5VX900
Zoro # G809712927
product price: $88.95
/ea
Free Shipping & Returns
Key Features
V-Belt Section
5VX
Outside Length
90 in
Number of Ribs
2
Top Width
5/8"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2H5VX900
Zoro #
G809712927
UPC #
-
Country of Origin
India
Dimensions
Outside Length
90 in
Top Width
5/8"
Details
V-Belt Section
5VX
Number of Ribs
2
Material
EPDM
For Use With
5VX900, 2/5VX900, 5VX900/2, 2-5VX900, 5VX900-2, R5VX900/2, R5VX900-2, 2R5VX900, 2-R5VX900, 2/R5VX9005V900, 2/5V900, 5V900/2, 2-5V900, 5V900-2, R5V900/2, R5V900-2, 2R5V900, 2-R5V900, 2/R5V900
Weight
2.27
Construction
Raw Edge Cogged
Temp. Range
-31 Deg F to 266 Deg F
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded, narrow wedge, cogged V-belt designed for high horsepower, compact drives
- Anti-static, Oil, Heat & Wear Resistant
- Cogged design allows significant flexibility, reduced slippage, increased heat dissipation & superior grip
- EPDM Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.