Zoro Homepage

Belt, 8V, 1 x 125 in. OC, 8 Band

  • Mfr # 8H8V1250

  • Zoro # G809711869


product price: $1,062.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
8V
Outside Length
125 in
Number of Ribs
8
Top Width
1"
Material
Synthetic Rubber (SBR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8H8V1250
Zoro #
G809711869
UPC #
-
Country of Origin
India

Dimensions

Outside Length
125 in
Top Width
1"

Details

V-Belt Section
8V
Number of Ribs
8
Material
Synthetic Rubber (SBR)
For Use With
General Industrial
Temp. Range
-0 Deg F to 176 Deg F
Construction
Wet Wrap
Weight
35.96

Description

Belt, 8V, 1 x 125 in. OC, 8 Band

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.