Zoro Homepage

Belt, 8V, 1 x 500 in. OC, 10 Band

  • Mfr # 10H8V5000

  • Zoro # G309715985


product price: $4,956.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

V-Belt Section
8V
Outside Length
500 in
Number of Ribs
10
Top Width
1"
Material
Synthetic Rubber (SBR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10H8V5000
Zoro #
G309715985
UPC #
-
Country of Origin
India

Dimensions

Outside Length
500 in
Top Width
1"

Details

V-Belt Section
8V
Number of Ribs
10
Material
Synthetic Rubber (SBR)
For Use With
General Industrial
Temp. Range
-0 Deg F to 176 Deg F
Construction
Wet Wrap
Weight
179.82

Description

Belt, 8V, 1 x 500 in. OC, 10 Band

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.