
8HA113 - V-Belt, A, 1/2 x 115in OC, 8 Band
Mfr # 8HA113
Zoro # G209712909
product price: $146.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
A
Outside Length
115 in
Number of Ribs
8
Top Width
1/2"
Material
Synthetic Rubber (SBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8HA113
Zoro #
G209712909
UPC #
-
Country of Origin
India
Dimensions
Outside Length
115 in
Top Width
1/2"
Details
V-Belt Section
A
Number of Ribs
8
Material
Synthetic Rubber (SBR)
For Use With
A113, 8/A113, A113/8, 8-A113, A113-8, RA113/8, RA113-8, 8RA113, 8-RA113, 8/RA113
Construction
Wet Wrap
Weight
8.42
Temp. Range
-0 Deg F to 176 Deg F
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded V-belt engineered for reliable performance in demanding applications
- High-tenacity rubber compound allows significant flexibility with high tensile strength
- Anti-static, Oil, Heat & Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.