Zoro Homepage

Belt, A, 1/2 x 85 in. OC, 6 Band

  • Mfr # 6HA83

  • Zoro # G809715997


product price: $80.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
A
Outside Length
85 in
Number of Ribs
6
Top Width
1/2"
Material
Synthetic Rubber (SBR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6HA83
Zoro #
G809715997
UPC #
-
Country of Origin
India

Dimensions

Outside Length
85 in
Top Width
1/2"

Details

V-Belt Section
A
Number of Ribs
6
Material
Synthetic Rubber (SBR)
For Use With
General Industrial
Temp. Range
-0 Deg F to 176 Deg F
Weight
4.64
Construction
Wet Wrap

Description

Belt, A, 1/2 x 85 in. OC, 6 Band

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.