
Belt, A, 1/2 x 88 in. OC, 2 Band
Mfr # 2HA86
Zoro # G809715928
product price: $27.99
/eaKey Features
V-Belt Section
A
Outside Length
88 in
Number of Ribs
2
Top Width
1/2"
Material
Synthetic Rubber (SBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2HA86
Zoro #
G809715928
UPC #
-
Country of Origin
India
Dimensions
Outside Length
88 in
Top Width
1/2"
Details
V-Belt Section
A
Number of Ribs
2
Material
Synthetic Rubber (SBR)
For Use With
General Industrial
Temp. Range
-0 Deg F to 176 Deg F
Weight
1.6
Construction
Wet Wrap
Description
Belt, A, 1/2 x 88 in. OC, 2 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.