
Belt, A Kevlar, 1/2 x 70 in. OC
Mfr # A68K
Zoro # G809711906
product price: $14.65
/eaKey Features
V-Belt Section
AK
Outside Length
70 in
Number of Ribs
1
Top Width
1/2"
Material
Kevlar®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A68K
Zoro #
G809711906
UPC #
848756003100
Country of Origin
India
Dimensions
Outside Length
70 in
Top Width
1/2"
Details
V-Belt Section
AK
Number of Ribs
1
Material
Kevlar®
For Use With
General Industrial
Weight
0.43
Construction
Dry Wrap
Temp. Range
0 Deg F to 176 Deg F
Description
Belt, A Kevlar, 1/2 x 70 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.