Zoro Homepage

Belt, A/4L, 1/2 x 18 in. OC

  • Mfr # A16/4L180

  • Zoro # G109719817


product price: $1.59
/ea
Sold in multiples of 5 for $7.95

Key Features

V-Belt Section
A
Outside Length
18 in
Number of Ribs
1
Top Width
1/2"
Material
Synthetic Rubber (SBR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16/4L180
Zoro #
G109719817
UPC #
848756062817
Country of Origin
India

Dimensions

Outside Length
18 in
Top Width
1/2"

Details

V-Belt Section
A
Number of Ribs
1
Material
Synthetic Rubber (SBR)
For Use With
General Industrial
Weight
0.1
Temp. Range
-0 Deg F to 176 Deg F
Construction
Wet Wrap

Description

Belt, A/4L, 1/2 x 18 in. OC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.