
Belt, A/4L, 1/2 x 34 in. OC
Mfr # A32/4L340
Zoro # G009721583
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
V-Belt Section
A
Outside Length
34 in
Number of Ribs
1
Top Width
1/2"
Material
Synthetic Rubber (SBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A32/4L340
Zoro #
G009721583
UPC #
848756002080
Country of Origin
India
Dimensions
Outside Length
34 in
Top Width
1/2"
Details
V-Belt Section
A
Number of Ribs
1
Material
Synthetic Rubber (SBR)
For Use With
General Industrial
Temp. Range
-0 Deg F to 176 Deg F
Weight
0.2
Construction
Wet Wrap
Description
Belt, A/4L, 1/2 x 34 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.