Shop PIX

AA60 Double-Sided V-Belt, 63.4 in Outside Length, 1/2 in Top Width, .406 in Thickness, 1 Ribs

  • Mfr # AA60

  • Zoro # G409713874


product price:  $14.15
/ea

Key Features

V-Belt Type
Double-V
V-Belt Section
AA
Industry Number
AA60
Number of Ribs
1
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA60
Zoro #
G409713874
UPC #
-
Country of Origin
India

Dimensions

Top Width
1/2 in
Thickness
13/32 in
Outside Length
63.4 in

Details

Item
Double-Sided V-Belt
V-Belt Type
Double-V
V-Belt Section
AA
Industry Number
AA60
Number of Ribs
1
Material
Synthetic Rubber (SBR)
Temp. Range
-22 to 176 Degrees F
Construction
Wet Wrap
Weight
0.45
For Use With
General Industrial
Reinforcing Cord Material
Polyester
Belt Series
PIX-DUO -XS
Standards
IS 11038-1984

Description

AA, BB, and CC Double V‐Belts-also known as hex belts-feature a hexagonal cross‐section designed for serpentine drives where power must be transmitted from both sides of the belt. Built with a central tensile cord for balanced strength and flexibility, they excel in applications with reverse bends and complex routing. Commonly used in agricultural and industrial machinery, these belts deliver reliable, efficient performance in demanding multi‐directional drive systems.


  • Double-sided, hexagonal belt used for drives requiring power transmission in both directions
  • High-tenacity rubber compound provides superior flexibility, strength & torque; suitable for reverse bends
  • Anti-static, Oil, Heat, & Wear Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.