Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AX34 Cogged, Classical V-Belt, 36 in Outside Length, 1/2 in Top Width, 5/16 in Thickness, 1 Ribs

  • Mfr # AX34

  • Zoro # G209715924


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
AX
Industry Number
AX34
Outside Length
36 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX34
Zoro #
G209715924
UPC #
848756074421
Country of Origin
India

Dimensions

Outside Length
36 in
Top Width
1/2 in
Thickness
5/16 in

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
AX
Industry Number
AX34
Number of Ribs
1
Material
EPDM
For Use With
General Industrial
Weight
0.16
Temp. Range
-31 Deg F to 266 Deg F
Construction
Raw Edge Cogged

Description

Belt, AX Cogged, 1/2 x 36 in. OC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.