
Belt, B, 21/32 x 102 in. OC, 2 Band
Mfr # 2HB99
Zoro # G309719952
product price: $46.25
/eaKey Features
V-Belt Section
B
Outside Length
102 in
Number of Ribs
2
Top Width
21/32"
Material
Synthetic Rubber (SBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2HB99
Zoro #
G309719952
UPC #
-
Country of Origin
India
Dimensions
Outside Length
102 in
Top Width
21/32"
Details
V-Belt Section
B
Number of Ribs
2
Material
Synthetic Rubber (SBR)
For Use With
B99, 2/B99, B99/2, 2-B99, B99-2, RB99/2, RB99-2, 2RB99, 2-RB99, 2/RB99
Construction
Wet Wrap
Temp. Range
-0 Deg F to 176 Deg F
Weight
2.71
Description
Belt, B, 21/32 x 102 in. OC, 2 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.