
Belt, B, 21/32 x 136 in. OC, 10 Band
Mfr # 10HB133
Zoro # G909719338
product price: $310.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
B
Outside Length
136 in
Number of Ribs
10
Top Width
21/32"
Material
Synthetic Rubber (SBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10HB133
Zoro #
G909719338
UPC #
-
Country of Origin
India
Dimensions
Outside Length
136 in
Top Width
21/32"
Details
V-Belt Section
B
Number of Ribs
10
Material
Synthetic Rubber (SBR)
For Use With
General Industrial
Weight
18.18
Temp. Range
-0 Deg F to 176 Deg F
Construction
Wet Wrap
Description
Belt, B, 21/32 x 136 in. OC, 10 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.