
Belt, B, 21/32 x 273 in. OC, 4 Band
Mfr # 4HB270
Zoro # G809715386
product price: $251.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
B
Outside Length
273 in
Number of Ribs
4
Top Width
21/32"
Material
Synthetic Rubber (SBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4HB270
Zoro #
G809715386
UPC #
-
Country of Origin
India
Dimensions
Outside Length
273 in
Top Width
21/32"
Details
V-Belt Section
B
Number of Ribs
4
Material
Synthetic Rubber (SBR)
For Use With
General Industrial
Construction
Wet Wrap
Temp. Range
-0 Deg F to 176 Deg F
Weight
14.76
Description
Belt, B, 21/32 x 273 in. OC, 4 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.