This item is Discontinued.

Pix Belt, B, 21/32 x 51 in. OC, 3 Band 3HB48

This item is Discontinued.

Pix

Belt, B, 21/32 x 51 in. OC, 3 Band (Discontinued)

Mfr # 3HB48
Zoro # G009714127
Country of Origin India
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3HB48
Zoro #
G009714127
UPC #
-
Country of Origin
India

Dimensions

Top Width
21/32"
Outside Length
51 in

Details

V-Belt Section
B
Number of Ribs
3
Material
Synthetic Rubber (SBR)
Temp. Range
-0 Deg F to 176 Deg F
For Use With
General Industrial
Construction
Wet Wrap
Weight
1.97

Description

Belt, B, 21/32 x 51 in. OC, 3 Band

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.