
6HB54 - V-Belt, B, 21/32 x 57in OC, 6 Band
Mfr # 6HB54
Zoro # G209718536
product price: $75.69
/ea
Free Shipping & Returns
Key Features
V-Belt Section
B
Outside Length
57 in
Number of Ribs
6
Top Width
21/32"
Material
Synthetic Rubber (SBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6HB54
Zoro #
G209718536
UPC #
-
Country of Origin
India
Dimensions
Outside Length
57 in
Top Width
21/32"
Details
V-Belt Section
B
Number of Ribs
6
Material
Synthetic Rubber (SBR)
For Use With
B54, 6/B54, B54/6, 6-B54, B54-6, RB54/6, RB54-6, 6RB54, 6-RB54, 6/RB54
Temp. Range
-0 Deg F to 176 Deg F
Construction
Wet Wrap
Weight
4.43
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded V-belt engineered for reliable performance in demanding applications
- High-tenacity rubber compound allows significant flexibility with high tensile strength
- Anti-static, Oil, Heat & Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.