
Belt, B, 21/32 x 76 in. OC, 2 Band
Mfr # 2HB73
Zoro # G809719131
product price: $34.15
/eaKey Features
V-Belt Section
B
Outside Length
76 in
Number of Ribs
2
Top Width
21/32"
Material
Synthetic Rubber (SBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2HB73
Zoro #
G809719131
UPC #
-
Country of Origin
India
Dimensions
Outside Length
76 in
Top Width
21/32"
Details
V-Belt Section
B
Number of Ribs
2
Material
Synthetic Rubber (SBR)
For Use With
B73, 2/B73, B73/2, 2-B73, B73-2, RB73/2, RB73-2, 2RB73, 2-RB73, 2/RB73
Temp. Range
-0 Deg F to 176 Deg F
Weight
2
Construction
Wet Wrap
Description
Belt, B, 21/32 x 76 in. OC, 2 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.