Zoro Homepage

Belt, B, 21/32 x 78 in. OC, 3 Band

  • Mfr # 3HB75

  • Zoro # G209715184


product price: $52.49
/ea

Key Features

V-Belt Section
B
Outside Length
78 in
Number of Ribs
3
Top Width
21/32"
Material
Synthetic Rubber (SBR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HB75
Zoro #
G209715184
UPC #
-
Country of Origin
India

Dimensions

Outside Length
78 in
Top Width
21/32"

Details

V-Belt Section
B
Number of Ribs
3
Material
Synthetic Rubber (SBR)
For Use With
General Industrial
Temp. Range
-0 Deg F to 176 Deg F
Weight
3.08
Construction
Wet Wrap

Description

Belt, B, 21/32 x 78 in. OC, 3 Band

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.