Zoro Homepage

Belt, B Kevlar, 5/8 x 128 in. OC

  • Mfr # B125K

  • Zoro # G609718785


product price: $50.45
/ea

Key Features

V-Belt Section
BK
Outside Length
128 in
Number of Ribs
1
Top Width
5/8"
Material
Kevlar®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B125K
Zoro #
G609718785
UPC #
848756059732
Country of Origin
India

Dimensions

Outside Length
128 in
Top Width
5/8"

Details

V-Belt Section
BK
Number of Ribs
1
Material
Kevlar®
For Use With
General Industrial
Construction
Dry Wrap
Weight
1.3
Temp. Range
0 Deg F to 176 Deg F

Description

Belt, B Kevlar, 5/8 x 128 in. OC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.