
B225K - V-Belt, B Kevlar, 5/8 x 228in OC
Mfr # B225K
Zoro # G309710973
product price: $98.65
/ea
Free Shipping & Returns
Key Features
V-Belt Section
BK
Outside Length
228 in
Number of Ribs
1
Top Width
5/8"
Material
Kevlar®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B225K
Zoro #
G309710973
UPC #
848756068819
Country of Origin
India
Dimensions
Outside Length
228 in
Top Width
5/8"
Details
V-Belt Section
BK
Number of Ribs
1
Material
Kevlar®
For Use With
General Industrial
Weight
2.4
Temp. Range
0 Deg F to 176 Deg F
Construction
Dry Wrap
Description
Aramid V‐belts-reinforced with high‐strength aramid cords and often identified by their blue color-are extra heavy‐duty power transmission belts built for high‐load, harsh environment applications. Engineered for lawn mowers, outdoor power equipment, and severe clutching conditions, they offer exceptional tensile strength, minimal stretch, and outstanding resistance to heat, oil, shock loads, and abrasion. This rugged construction ensures long lasting, reliable performance where standard belts cannot endure.
- Aramid fibers provide superior strength and durability, minimizing stretch and slippage
- Offers longer life and better performance in high-stress situations compared to traditional V-belts
- Anti-static, Oil, Heat, Stretch and Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.