Shop PIX

B251 Classical V-Belt, 254 in Outside Length, 21/32 in Top Width, 13/32 in Thickness, 1 Ribs

  • Mfr # B251

  • Zoro # G309712038


product price:  $35.89
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
B
Industry Number
B251
Number of Ribs
1
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B251
Zoro #
G309712038
UPC #
848756069106
Country of Origin
India

Dimensions

Top Width
21/32 in
Thickness
13/32 in
Outside Length
254 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
B
Industry Number
B251
Number of Ribs
1
Material
Synthetic Rubber (SBR)
Temp. Range
-0 to 176 Degrees F
Construction
Wet Wrap
For Use With
General Industrial
Weight
2.6
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Belt Series
PIX-X'set®
Reinforcing Cord Material
Polyester

Description

Classical V‐belts (A, B, C, D, and E sections) are heavy‐duty, trapezoidal power transmission belts designed for industrial, agriculture, and automotive applications. Built with a 40‐degree profile for maximum grip, they use wrapped, heat and oil resistant rubber compounds reinforced with high‐strength polyester cords. This robust construction delivers reliable, high‐capacity torque transfer while minimizing slippage and extending service life.


  • Versatile, cost-effective power transmission belt known for high flexibility, easy installation, and wide availability
  • High-tenacity rubber compound allows significant flexibility with high tensile strength
  • Anti-static, Oil, Heat and Wear Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.