
B300 Classical V-Belt, 303 in Outside Length, 21/32 in Top Width, 13/32 in Thickness, 1 Ribs
Mfr # B300
Zoro # G009713076
product price: $42.89
/eaKey Features
V-Belt Type
Classical
V-Belt Section
B
Industry Number
B300
Number of Ribs
1
Top Width
21/32 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B300
Zoro #
G009713076
UPC #
848756061643
Country of Origin
India
Dimensions
Top Width
21/32 in
Thickness
13/32 in
Outside Length
303 in
Details
Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
B
Industry Number
B300
Number of Ribs
1
Material
Synthetic Rubber (SBR)
Temp. Range
-0 Deg F to 176 Deg F
Construction
Wet Wrap
Weight
3.11
For Use With
General Industrial
Description
Classical V‐belts (A, B, C, D, and E sections) are heavy‐duty, trapezoidal power transmission belts designed for industrial, agriculture, and automotive applications. Built with a 40‐degree profile for maximum grip, they use wrapped, heat and oil resistant rubber compounds reinforced with high‐strength polyester cords. This robust construction delivers reliable, high‐capacity torque transfer while minimizing slippage and extending service life.
- Versatile, cost-effective power transmission belt known for high flexibility, easy installation, and wide availability
- High-tenacity rubber compound allows significant flexibility with high tensile strength
- Anti-static, Oil, Heat and Wear Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.