B37/5L400 Classical V-Belt, 340 in Outside Length, 21/32 in Top Width, 1 Ribs

  • Mfr # B37/5L400

  • Zoro # G409714345


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

V-Belt Type
Classical
V-Belt Section
B
Industry Number
B37/5L400
Outside Length
340 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B37/5L400
Zoro #
G409714345
UPC #
848756010825
Country of Origin
India

Dimensions

Outside Length
340 in
Top Width
21/32 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
B
Industry Number
B37/5L400
Number of Ribs
1
Material
Synthetic Rubber (SBR)
For Use With
General Industrial
Weight
0.38
Construction
Wet Wrap
Temp. Range
-0 Deg F to 176 Deg F

Description

Classical V‐belts (A, B, C, D, and E sections) are heavy‐duty, trapezoidal power transmission belts designed for industrial, agriculture, and automotive applications. Built with a 40‐degree profile for maximum grip, they use wrapped, heat and oil resistant rubber compounds reinforced with high‐strength polyester cords. This robust construction delivers reliable, high‐capacity torque transfer while minimizing slippage and extending service life.


  • Versatile, cost-effective power transmission belt known for high flexibility, easy installation, and wide availability
  • High-tenacity rubber compound allows significant flexibility with high tensile strength
  • Anti-static, Oil, Heat and Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.