Zoro Homepage

Belt, BB-X Dual Cogged, 21/32 x 162.6 in. OC

  • Mfr # BBX158

  • Zoro # G009721408


product price: $54.65
/ea

Key Features

V-Belt Section
BBX
Number of Ribs
1
Material
EPDM
For Use With
General Industrial
Temp. Range
-13 Deg F to 212 Deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBX158
Zoro #
G009721408
UPC #
848756069298
Country of Origin
India

Details

V-Belt Section
BBX
Number of Ribs
1
Material
EPDM
For Use With
General Industrial
Temp. Range
-13 Deg F to 212 Deg F
Construction
Raw Edge Cogged
Weight
1.86

Description

Belt, BB-X Dual Cogged, 21/32 x 162.6 in. OC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.