Zoro Homepage

Belt, BB-X Dual Cogged, 21/32 x

  • Mfr # BBX168

  • Zoro # G909721249


product price: $58.05
/ea

Key Features

V-Belt Section
BBX
Number of Ribs
1
Material
EPDM
For Use With
General Industrial
Temp. Range
-13 Deg F to 212 Deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBX168
Zoro #
G909721249
UPC #
-
Country of Origin
India

Details

V-Belt Section
BBX
Number of Ribs
1
Material
EPDM
For Use With
General Industrial
Temp. Range
-13 Deg F to 212 Deg F
Weight
1.98
Construction
Raw Edge Cogged

Description

Belt, BB-X Dual Cogged, 21/32 x

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.