Shop PIX
See all product information
5HBX105 - V-Belt, BX Cogged, 21/32 x 108in OC, 5 Band
Mfr # 5HBX105
Zoro # G309711376
product price:Â $217.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
HBX
Number of Ribs
5
Top Width
21/32 in
Outside Length
108 in
Material
EPDM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5HBX105
Zoro #
G309711376
UPC #
-
Country of Origin
India
Dimensions
Top Width
21/32 in
Outside Length
108 in
Thickness
13 mm
Details
V-Belt Section
HBX
Number of Ribs
5
Material
EPDM
Temp. Range
-31 to 266 Degrees F
For Use With
BX105, 5/BX105, BX105/5, 5-BX105, BX105-5, RBX105/5, RBX105-5, 5RBX105, 5-RBX105, 5/RBX105B105, 5/B105, B105/5, 5-B105, B105-5, RB105/5, RB105-5, 5RB105, 5-RB105, 5/RB105
Weight
5.73
Construction
Raw Edge Cogged
Standards
ISO 5290, BS 3790, RMA IP 22
Item
Banded Raw Edge Cogged V-Belt
Reinforcing Cord Material
Polyester
Industry Number
5HBX105
Belt Series
PIX-DuraBand®-XR
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Cogged, Banded V-belt engineered for reliable performance in demanding applications
- Offers enhanced power transmission capacity up to 25%
- Superior grip for reduced slippage & increased operational stability
- Anti-static, Oil & Heat Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.