
10HBX133 - V-Belt, BX Cogged, 21/32 x 136in OC, 10 Band
Mfr # 10HBX133
Zoro # G209710462
product price: $550.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
BX
Outside Length
136 in
Number of Ribs
10
Top Width
21/32"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10HBX133
Zoro #
G209710462
UPC #
-
Country of Origin
India
Dimensions
Outside Length
136 in
Top Width
21/32"
Details
V-Belt Section
BX
Number of Ribs
10
Material
EPDM
For Use With
BX133, 10/BX133, BX133/10, 10-BX133, BX133-10, RBX133/10, RBX133-10, 10RBX133, 10-RBX133, 10/RBX133B133, 10/B133, B133/10, 10-B133, B133-10, RB133/10, RB133-10, 10RB133, 10-RB133, 10/RB133
Temp. Range
-31 Deg F to 266 Deg F
Weight
14.52
Construction
Raw Edge Cogged
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Cogged, Banded V-belt engineered for reliable performance in demanding applications
- Offers enhanced power transmission capacity up to 25%
- Superior grip for reduced slippage & increased operational stability
- Anti-static, Oil & Heat Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.