
12HBX133 - V-Belt, BX Cogged, 21/32 x 136in OC, 12 Band
Mfr # 12HBX133
Zoro # G609718792
product price: $661.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
BX
Outside Length
136 in
Number of Ribs
12
Top Width
21/32"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12HBX133
Zoro #
G609718792
UPC #
-
Country of Origin
India
Dimensions
Outside Length
136 in
Top Width
21/32"
Details
V-Belt Section
BX
Number of Ribs
12
Material
EPDM
For Use With
BX133, 12/BX133, BX133/12, 12-BX133, BX133-12, RBX133/12, RBX133-12, 12RBX133, 12-RBX133, 12/RBX133B133, 12/B133, B133/12, 12-B133, B133-12, RB133/12, RB133-12, 12RB133, 12-RB133, 12/RB133
Temp. Range
-31 Deg F to 266 Deg F
Construction
Raw Edge Cogged
Weight
17.42
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Cogged, Banded V-belt engineered for reliable performance in demanding applications
- Offers enhanced power transmission capacity up to 25%
- Superior grip for reduced slippage & increased operational stability
- Anti-static, Oil & Heat Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.