Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BX300 Cogged, Classical V-Belt, 303 in Outside Length, 21/32 in Top Width, 13/32 in Thickness

  • Mfr # BX300

  • Zoro # G109711453


product price: $97.19
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX300
Outside Length
303 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX300
Zoro #
G109711453
UPC #
848756007597
Country of Origin
India

Dimensions

Outside Length
303 in
Top Width
21/32 in
Thickness
13/32 in

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX300
Number of Ribs
1
Material
EPDM
For Use With
General Industrial
Temp. Range
-31 Deg F to 266 Deg F
Construction
Raw Edge Cogged
Weight
2.68

Description

Belt, BX Cogged, 21/32 x 303 in. OC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.