
12HBX56 - V-Belt, BX Cogged, 21/32 x 59in OC, 12 Band
Mfr # 12HBX56
Zoro # G809719162
product price: $278.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
BX
Outside Length
59 in
Number of Ribs
12
Top Width
21/32"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12HBX56
Zoro #
G809719162
UPC #
-
Country of Origin
India
Dimensions
Outside Length
59 in
Top Width
21/32"
Details
V-Belt Section
BX
Number of Ribs
12
Material
EPDM
For Use With
BX56, 12/BX56, BX56/12, 12-BX56, BX56-12, RBX56/12, RBX56-12, 12RBX56, 12-RBX56, 12/RBX56B56, 12/B56, B56/12, 12-B56, B56-12, RB56/12, RB56-12, 12RB56, 12-RB56, 12/RB56
Weight
7.34
Construction
Raw Edge Cogged
Temp. Range
-31 Deg F to 266 Deg F
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Cogged, Banded V-belt engineered for reliable performance in demanding applications
- Offers enhanced power transmission capacity up to 25%
- Superior grip for reduced slippage & increased operational stability
- Anti-static, Oil & Heat Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.