
2HBX59 - V-Belt, BX Cogged, 21/32 x 62in OC, 2 Band
Mfr # 2HBX59
Zoro # G809720885
product price: $53.89
/eaKey Features
V-Belt Section
BX
Outside Length
62 in
Number of Ribs
2
Top Width
21/32"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2HBX59
Zoro #
G809720885
UPC #
-
Country of Origin
India
Dimensions
Outside Length
62 in
Top Width
21/32"
Details
V-Belt Section
BX
Number of Ribs
2
Material
EPDM
For Use With
BX59, 2/BX59, BX59/2, 2-BX59, BX59-2, RBX59/2, RBX59-2, 2RBX59, 2-RBX59, 2/RBX59B59, 2/B59, B59/2, 2-B59, B59-2, RB59/2, RB59-2, 2RB59, 2-RB59, 2/RB59
Temp. Range
-31 Deg F to 266 Deg F
Construction
Raw Edge Cogged
Weight
1.29
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Cogged, Banded V-belt engineered for reliable performance in demanding applications
- Offers enhanced power transmission capacity up to 25%
- Superior grip for reduced slippage & increased operational stability
- Anti-static, Oil & Heat Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.