
Shop PIX
See all product information
11HBX62 - V-Belt, BX Cogged, 21/32 x 65in OC, 11 Band
Mfr # 11HBX62
Zoro # G609714985
product price:Â $282.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
HBX
Number of Ribs
11
Top Width
21/32 in
Outside Length
65 in
Material
EPDM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11HBX62
Zoro #
G609714985
UPC #
-
Country of Origin
India
Dimensions
Top Width
21/32 in
Outside Length
65 in
Thickness
13 mm
Details
V-Belt Section
HBX
Number of Ribs
11
Material
EPDM
Temp. Range
-31 to 266 Degrees F
Weight
7.44
For Use With
BX62, 11/BX62, BX62/11, 11-BX62, BX62-11, RBX62/11, RBX62-11, 11RBX62, 11-RBX62, 11/RBX62B62, 11/B62, B62/11, 11-B62, B62-11, RB62/11, RB62-11, 11RB62, 11-RB62, 11/RB62
Construction
Raw Edge Cogged
Reinforcing Cord Material
Polyester
Item
Banded Raw Edge Cogged V-Belt
Standards
ISO 5290, BS 3790, RMA IP 22
Belt Series
PIX-DuraBand®-XR
Industry Number
11HBX62
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Cogged, Banded V-belt engineered for reliable performance in demanding applications
- Offers enhanced power transmission capacity up to 25%
- Superior grip for reduced slippage & increased operational stability
- Anti-static, Oil & Heat Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.